Tee, Stainless Steel, Butt Weld 3 in
Mfr # E7W-6L3.0
Zoro # G503858563
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Connection Type
Butt Weld x Butt Weld x Butt Weld
Overall Length
6 1/2 in
Fitting Side B Connection Type
Butt Weld
Fitting Side C Connection Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E7W-6L3.0
Zoro #
G503858563
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 1/2 in
Fitting Side A Tube Outer Diameter
3 in
Fitting Side C Tube Outer Diameter
3 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
3 in
Fitting Side 3 Tube Outer Diameter
3 in
Fitting Side 2 Tube Outer Diameter
3 in
Fitting Side 1 Tube Outer Diameter
3 in
Details
Item
Sanitary Tee Fitting
Specific Fitting Shape
Tee
Connection Type
Butt Weld x Butt Weld x Butt Weld
Fitting Side B Connection Type
Butt Weld
Fitting Side C Connection Type
Butt Weld
Application
Animal Food, Dairy, Personal Care
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Material Grade
316L
Fitting Shape
Tee
Fitting Side A Connection Type
Butt Weld
Interior Finish
32 RA
Fitting Side 2 Connection Type
Butt Weld
For Media Type
Beverages, Food
Fitting Side 3 Connection Type
Butt Weld
Fitting Side 1 Connection Type
Butt Weld
Description
Sanitary Tee Fitting, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 6 1/2 in, Specific Fitting Shape Tee
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.