Tubing, 0.62" I.D., 3/4" O.D., Welded

  • Mfr # JT0750060S30403290006

  • Zoro # G610741529


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3/4 in
Wall Thickness
0.065 in
Inside Diameter
0.62 in
Tube Form
Straight
Material Grade
304L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT0750060S30403290006
Zoro #
G610741529
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3/4 in
Wall Thickness
0.065 in
Inside Diameter
0.62 in
Overall Length
6 ft

Details

Tube Form
Straight
Material Grade
304L
Interior Smoothness
20 microinches
Exterior Smoothness
30 microinches
Interior Finish
30 RA
Item
Tubing
Fabrication
Welded
Exterior Finish
30 RA
Material
Stainless Steel
Cleaned and Capped
Yes
Standards
ASTM A270
Food and Beverage Compatibility
Beer, Dairy, Milk
Application
Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water
System of Measurement
Inch

Description

Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.62 in, Material Stainless Steel, Material Grade 304L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 3/4 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.