Tubing, 0.62" I.D., 3/4" O.D., Welded
Mfr # JT0750060S31603290006
Zoro # G010741532
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
3/4 in
Wall Thickness
0.065 in
Inside Diameter
0.62 in
System of Measurement
Inch
Cleaned and Capped
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JT0750060S31603290006
Zoro #
G010741532
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
3/4 in
Wall Thickness
0.065 in
Inside Diameter
0.62 in
Overall Length
6 ft
Details
System of Measurement
Inch
Cleaned and Capped
Yes
Interior Smoothness
20 microinches
Item
Tubing
Food and Beverage Compatibility
Beer, Dairy, Milk
Exterior Finish
30 RA
Material Grade
316L
Material
Stainless Steel
Standards
ASTM A270
Fabrication
Welded
Interior Finish
30 RA
Application
Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water
Exterior Smoothness
30 microinches
Tube Form
Straight
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.62 in, Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 3/4 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.