Tubing, 0.87" I.D., 1" O.D., Welded, 6 ft L

  • Mfr # JT1000060S31603290006

  • Zoro # G210436269


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Application
Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water
Wall Thickness
0.065 in
Exterior Finish
30 RA
Interior Smoothness
20 microinches
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT1000060S31603290006
Zoro #
G210436269
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.065 in
Inside Diameter
0.87 in
Overall Length
6 ft
Outside Diameter
1 in

Details

Application
Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water
Item
Tubing
Exterior Finish
30 RA
Interior Smoothness
20 microinches
Material Grade
316L
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Dairy, Milk
Tube Form
Straight
Standards
ASTM A270
Fabrication
Welded
Cleaned and Capped
Yes
Interior Finish
20 RA
Exterior Smoothness
30 microinches
Material
Stainless Steel

Description

Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.87 in, Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 1 in, Overall Length 6 ft, Resistance Properties Not Applicable, Standards ASTM A270

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.