Tubing, 1.37" I.D., 1 1/2" O.D., Welded
Mfr # JT1500060S31603290006
Zoro # G810741534
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
1 1/2 in
Wall Thickness
0.065 in
Inside Diameter
1.37 in
Interior Finish
20 RA
Cleaned and Capped
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JT1500060S31603290006
Zoro #
G810741534
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1 1/2 in
Wall Thickness
0.065 in
Inside Diameter
1.37 in
Overall Length
6 ft
Details
Interior Finish
20 RA
Cleaned and Capped
Yes
Interior Smoothness
20 microinches
Food and Beverage Compatibility
Beer, Dairy, Milk
Material Grade
316L
Tube Form
Straight
Exterior Finish
30 RA
System of Measurement
Inch
Material
Stainless Steel
Fabrication
Welded
Item
Tubing
Application
Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water
Standards
ASTM A270
Exterior Smoothness
30 microinches
Description
Tubing, Application Air, Dairy Applications, Food Products, Gas, Personal Care Products, Water, Cleaned and Capped Yes, Coating Color Not Applicable, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 1.37 in, Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outside Diameter 1 1/2 in, Overall Length 6 ft, Resistance Properties Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.