Valve Repair Kit
Mfr # BCV-RPRKT-2.5-V
Zoro # G608273957
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Viton
Size
2 1/2 in
Type
BCV Viton Repair Kit
For Use With
BCV Viton
Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCV-RPRKT-2.5-V
Zoro #
G608273957
UPC #
-
Country of Origin
United States
Dimensions
Size
2 1/2 in
Details
Item
VALVE REPAIR KIT
Material of Construction
Viton
Type
BCV Viton Repair Kit
For Use With
BCV Viton
Material
Viton
Description
VALVE REPAIR KIT, Material Viton
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.