Zoro Homepage

Valve Repair Kit

  • Mfr # PVEP-RPRKT-7-1.0-E

  • Zoro # G208273951


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Includes
(2) Body O-Rings, (2) Stem O-Rings
Material of Construction
EPDM
Size
1 in
Type
PVE Shutoff Valve
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVEP-RPRKT-7-1.0-E
Zoro #
G208273951
UPC #
-
Country of Origin
Israel

Dimensions

Size
1 in

Details

Item
VALVE REPAIR KIT
Includes
(2) Body O-Rings, (2) Stem O-Rings
Material of Construction
EPDM
Type
PVE Shutoff Valve
Material
EPDM

Description

VALVE REPAIR KIT, Includes (2) Body O-Rings, (2) Stem O-Rings, Material EPDM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.