Valve Repair Kit
Mfr # PVEP-RPRKT-77-1.5-V
Zoro # G508273934
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Stem O-Ring, (4) Body O-Rings
Material of Construction
Viton
Size
1 1/2 in
Type
PVE Divert Valve
Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVEP-RPRKT-77-1.5-V
Zoro #
G508273934
UPC #
-
Country of Origin
Israel
Dimensions
Size
1 1/2 in
Details
Item
VALVE REPAIR KIT
Includes
(1) Stem O-Ring, (4) Body O-Rings
Material of Construction
Viton
Type
PVE Divert Valve
Material
Viton
Description
VALVE REPAIR KIT, Includes (1) Stem O-Ring, (4) Body O-Rings, Material Viton
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.