This item is Discontinued.

Vnm Signmaker Label Tape, Orange, 5in W, For Mfr No. VnM8 FLUON-3127

Label Tape, Orange, 5in W, For Mfr No. VnM8 (Discontinued)

  • Mfr # FLUON-3127
  • Zoro # G9567004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUON-3127
Zoro #
G9567004
UPC #
-
Country of Origin
United States

Dimensions

Width
5"
Length
75 ft

Details

Color
Orange
Background Color
Fluorescent Orange
Item
Label Tape
For Use With
VnM8 SignMaker
Temp. Range
-60 Degrees to 300 Degrees F
Metal Detectable
No
Printer Series Compatability
VnM8
Label Type
Continuous
Adhesive
Permanent
Labels per Roll
Continuous
Tape Format
Continuous Roll
Application
Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S
Printer Series Compatibility
VnM8
Tape Material
Vinyl

Description

Label Tape, Labels per Roll Continuous, Label Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.