This item is Discontinued.

Vnm Signmaker Label Tape, White, 9in W, For Mfr No. VnM8 MAGWT-3228

Label Tape, White, 9in W, For Mfr No. VnM8 (Discontinued)

  • Mfr # MAGWT-3228
  • Zoro # G9566602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAGWT-3228
Zoro #
G9566602
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Length
50 ft

Details

Material
vinyl
Color
White
Mounting Style
Adhesive
Background Color
Magnetic White
Write on Surface
No
Temp. Range
-60 Degrees to 300 Degrees F
Printer Series Compatibility
VnM8
For Use With
VnM8 SignMaker
Tape Format
Continuous Roll
Metal Detectable
Yes
Printer Series Compatability
VnM8
Application
Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S
Adhesive
Permanent
Item
Label Tape
Labels per Roll
Continuous
Label Type
Continuous
Tape Material
Vinyl

Description

Label Tape, Labels per Roll Continuous, Label Type Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.