Shop All Label Maker Accessories
Vnm Signmaker
Ribbon, 984 ft. L, Black, 8-1/2 in. W
Mfr # VNMR216B1
Zoro # G9565017
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility VnM8
- For Use With Mfr. No. VnM8
- Standards RoHS & REACH Compliant
- Width 8 1/2 in
- Length 984 ft
Product Information
- Brand Vnm Signmaker
- MFR # VNMR216B1
- Zoro # G9565017
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 8 1/2 in |
Length | 984 ft |
Ribbon Length | 984 ft |
Ribbon Width | 8 9/16 in |
Details
Description
Label Printer Ribbon, Compatible Grainger Part Number 36UT30, Compatible Mfr Part Number VNM8, Printer Series Compatibility VnM8, Ribbon Color Black, Ribbon Length 984 ft, Ribbon Width 8 9/16 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties UV-Resistant, Standards RoHS & REACH Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN MACHINE DR MAT FLAIR TAUP 18X24"" (10372028)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-M/L)
- ANSELL Electrical Gloves, Class 00, Red, Sz 7, PR (CLASS 00 R 11)
- JJ KELLER DOT Flip Placard (58178)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- VNM SIGNMAKER Ribbon, 984 ft. L, Red, 4 in. W (VNMR110R1)
- VNM SIGNMAKER Ribbon, 600 ft. L, White, 4 in. W (VNMR110W1)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BROTHER Power Adapter for P-Touch Label Maker (AD24)
- Vnm Signmaker Safety Labels