16CH UHF WIRELESS AUDIO BROADCAST SYSTEM Bodypack Transmitter
Mfr # SilentPA-TX
Zoro # G316309238
product price: $178.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SilentPA-TX
Zoro #
G316309238
UPC #
692868668920
Country of Origin
China
Description
Have you ever tried to use a PA system in a place with strict sound restrictions? Or want to do a voice presentation to a group of people in a place with loud background noise? Now you can speak or perform to an unlimited number of people and be heard loud and clear, without disturbing others, with VocoPro's new wireless audio broadcast system, the SilentPATM.The SilentPATM is the first of its kind with 16 easily adjustable channels. It allows up to 16 transmitters to broadcast, each on a unique frequency, to an unlimited number of receivers; the listeners can then tune into the program they wish to listen to. This could be different bands performing simultaneously in the same hall, a House Of Worship broadcasting their sermon in different lanGauges or a backyard concert in a crowded neighborhood. The SilentPATM has an untold number of applications.There are two types of transmitters available for the SilentPATM. The Stationary Transmitter allows both a microphone and a balance line input signal with a Mix Level control. Or use the portable solution, the Bodypack Transmitter equipped with a microphone and 1/8-in stereo inputs; so it's good for both music and voice transmission. The bodypack receiver includes two 2x 1/8-in Stereo Outputs, so it's easy to monitor the program AND record the performance on a separate recording device. Never be stuck with dead batteries thanks to the internal recharging circuit, able to simultaneously use and charge rechargeable batteries not included installed into the Bodypack Transmitter and Receiver; just connect a USB cable not included from a power adapter or power bank not included and into the +5V USB IN available on both the Bodypack Transmitter and Receiver. Operates in 900Mhz Band, Free of TV Station Interference Utilizes UHF Technology for Greater Reliability and Operating Range than VHF or 2.4Ghz Bodypack Receiver Has Two Dedicated Audio Outputs Stationary Transmitter Equipped with Mixing Function to Combine Microphone And Music Signals Lavaliere Microphone Included With Bodypack Transmitter Bodypack Transmitter/Receiver Powered by two 2x AA, Alkaline OR rechargeable, Batteries Internal Recharge Circuit Allows Simultaneous Operation and Charging of Rechargeable Batteries on both Bodypack Transmitter & Receiver Rechargeable Batteries and USB Charge cable not included 5V USB charging input enables continuous use when used with rechargeable batteries and power ban
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.