20-User Long Range Digital Wireless Microphone Package with Conference Microphones and Active Anten
Mfr # Fin-Conference-20
Zoro # G916449457
product price: $3,138.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fin-Conference-20
Zoro #
G916449457
UPC #
692868203268
Country of Origin
China
Description
VocoPro's Fin-Conference-20 is a 20-person professional long range wireless mic system. The package consists of five Digital-Quad wireless systems with a pair of fin antennas and antenna distributor/amplifier. Having an antenna distributor can improve the efficiency of wireless signal transmission to multiple receivers and reduce signal drop out. The built-in antenna booster also increases the wireless receiving range to 600 feet line-of-sight making this the perfect choice for any professional set up that requires multiple microphones at an affordable price. * Plug-and-play design requires no synchronization or set up, system includes XLR, 1/4-in and coaxial cables.* 24 Bit Digital wireless microphone system with Mic-On-Chip technology.* 600 ft. range line-of-sight with directional fin antennas to ensure professional results at super affordable price.* Included:.* Digital-Quad-H1* Digital-Quad Receiver.* 4x Conference Microphones.* Digital-Quad-H2* Digital-Quad Receiver.* 4x Conference Microphones.* Digital-Quad-H3* Digital-Quad Receiver.* 4x Conference Microphones.* Digital-Quad-H4* Digital-Quad Receiver.* 4x Conference Microphones.* Digital-Quad-H-500* Digital-Quad Receiver.* 4x Conference Microphones.* Benchmark-AD.* Benchmark Antenna Distributor.* 2x Direction Fin Antennas.* x5 XLR-Quad-6 Cables.* Battery Info: Each conference microphone requires two 1.5V AA batteries not included.* Weight / Dimensions:Dim: 23x17x29 in.Weight: 74 lbs. * Case Pack: N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.