50W All-in-One Portable Karaoke System with Two UHF Wireless Microphones

  • Mfr # KaraokePal

  • Zoro # G816449601


product price:  $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KaraokePal
Zoro #
G816449601
UPC #
692868527722
Country of Origin
China

Description

KaraokePal is the new generation of digital karaoke systems from VocoPro. It's an all-in-one rechargeable karaoke system with two UHF wireless microphones. Lightweight and ultra-compact so you can take the KaraokePal anywhere. Your voice will sound bold and clear thanks to VocoPro's world-famous karaoke effects and the all-new digital circuit.Sing and play music for more than three hours at max volume, with up to 8 hours of jam time at lower volumes. Connect to a power source with the included cable to extend the session. KaraokePal is a great companion whether you're just practicing or showing off your singing skills to friends and family anywhere* Bigger sounding 50-watt digital karaoke system brings out the best in your voice!.* Sing thousands of songs on YouTube or karaoke apps via your smart phone or tablet.* Two built-in 900 MHz UHF wireless microphones that operate away from possible TV, radio, and Wi-Fi interference.* Lightweight and compact, ideal for small spaces or travel. Expand the system with AUX input and output.* Battery Info: Each handheld microphone requires 2x AAA batteries Not Included.* Weight/Dimensions:4 lbs; 12 x 8 x 7.* Case Pack: 6 pcs 24 lbs; 23 x 13 x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.