Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Channel UHF Wireless Mic system with Mic stands/bag/windscreen

  • Mfr # UHF-8800-XL

  • Zoro # G516082559


product price: $1,384.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHF-8800-XL
Zoro #
G516082559
UPC #
692868958809
Country of Origin
China

Description

Our UHF-8800-XL package takes the proven UHF technology we're known for and lifts it to new heights. With 8 handheld microphones, 8 professional mic stands, and 2 XLR-Quad cables, you have everything required to get even the largest groups up on stage without the complicated tangle of wires. The included microphone stands clean up the performance area while providing the professional look that'll make you stand out. The XLR-Quad cables enable easy set up while providing the highest quality sound from the 8 dedicated XLR outputs located on the back of the rugged metal-chassis receiver. The entire microphone system is secured into a professional carrying bag to for easy transport and quick setup time. The UHF-8800-XL package is ready to tackle the largest performance groups while providing the clear sound VocoPro is known for. System Includes UHF-8800 System, 2 XLR-QUAD Cables, 8 Mic Stands, Carrying Bag, 10 Mic Windscreens Future-Proof UHF 900MHz Band Operation 8 XLR Microphone Outputs 2 1/4-in Mixed Mic Outputs 1: Ch 1-4, 2: Ch 5-8 8 Handheld Microphones Included Individual Volume Controls for Precise Vocal Balancing Individual Squelch Control on Each Mic Channel 8 Independent Field-Replaceable Modules Rugged 2RU Metal Receiver Chassis Aluminum Carrying Case Included BAG-88 Carrying Bag Included Battery Life: 12 Hours FCC License May Be RequiredActual Unit Dimensions:19-in W x 8.75-in D x 3.75-in HActual Unit Weight:18 lbsShipping Dimensions:18-in L x 23-in W x 9-in HShipping Weight:31 lbsRear Panel Connections:8 XLR mic outputs1/4-in mixed output Channel 1-41/4-in mixed output Channel 5-8Accessories:Carrying Case, 2 1/4-in Patch Cables, Power Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.