Digital 900 MHz wireless guitar/bass/keyboard/electronic drum system with plug-in receiver and 30&d

  • Mfr # COMMANDER-INSTRUMENT-3

  • Zoro # G016449630


product price:  $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COMMANDER-INSTRUMENT-3
Zoro #
G016449630
UPC #
692868264634
Country of Origin
China

Description

Wireless that is almost as good as a cable!.Having lots of cables laying on the stage creates a trip hazard, especially if it's tied to your instrument. Going wireless can set a performer free from the clutter of cables. VocoPro's Commander-Instrument wireless system is running on 900 MHz, superior in both range and ability to penetrate through walls when compared to 2.4 GHz systems. And less likely to interfere with a home or venue's Wi-Fi environment. Up to four frequency groups can be used together, which means up to four Commander-Instrument systems can be used at the same time. One tap from the transmitter to switch and sync from 20 unique frequencies to dodge possible interference on the fly. Supports most instruments with 1/4 inch line output, with many angles to choose from. And the non-moving instrument jack offers better connection to your instrument, and more freedom to move.Set the performer free from the clutter of cables while still sounding crystal clear with Vocopro's Commander-Instrument systems* Features:.* Lightweight and compact transmitter with no moving connector jack to better secure on instrument.* Transmitter and receiver both runs 3 hours on internal battery, or use a USB power bank to expand the play time.* Digital 900 MHz offers lower latency, better range, better penetration through walls and less interference with a home or venue's Wi-Fi environment compared to 2.4 GHz systems.* Easily expand to the full range of the Commander Wireless Receivers for in-ear monitoring, digital USB, and analog 1/8-in line out for recording and streaming.* Three angels to choose from.* Includes:.* Commander-GT-3 1-4 Transmitter.* Commander-PR 1-4 Receiver.* Specs:.* Battery Info: 3.7v Li-ion 650mAh.* Weight: 1 lb.* Dimensions: 8 x 6 x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.