Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Channel UHF Wireless Microphone System Frequency 10

  • Mfr # UHF-28-10

  • Zoro # G116449462


product price: $248.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHF-28-10
Zoro #
G116449462
UPC #
692868102868
Country of Origin
China

Description

Ever find yourself wanting to add wireless mics to a non-wireless system? Now you can, thanks to the UHF-28 from VocoPro.The UHF-28 is a dual channel UHF wireless microphone module that can add wireless capability to any system with a 1/4-in input. Designed as a plug-in module for VocoPro's HERO-REC, CHAMPION-REC and DVD-SOUNDMAN series, the UHF-28 is also a stand alone module that can hook up to any audio system with a 1/4-in input.So if you are looking to add wireless mics to your system without the cost and bulk of a larger multiple mic system, pick up a UHF-28 today.Other Frequency Sets:* UHF-28-5: M, N* UHF-28-6: O, P* UHF-28-7: Q, R* UHF-28-8: S, T* UHF-28-9: 9M, 9N* Complies with New FCC Frequency Rules* Can Be Used as a Plug-In Device or Independently* UHF Antenna Connects Securely with BNC Plug* Independent channel Volume Controls* 1/4-in Mic Out and DC Input for Independent Operation* Fits Expansion Ports on the HERO-REC, CHAMPION-REC, and DVD-SOUNDMAN* Microphones Requires Two AA Batteries Each* Power Adapter and 1/4-in Patch Cable Included* Actual Dimensions: 6-in W x 4.25-in D x 1.25-in H* Actual Weight: 2lbs.* Shipping Dimensions: 10.2-in L x 14.2-in W x 2.6-in H* Shipping Weight:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.