Eight Channel Wireless Handheld Microphone System In A Bag
Mfr # UDH-CHOIR-8-MIB
Zoro # G916449273
product price: $998.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UDH-CHOIR-8-MIB
Zoro #
G916449273
UPC #
692868824685
Country of Origin
China
Description
The most affordable UHF microphone system with Mic-On-Chip technology just got better! VocoPro's UDH wireless handheld microphone system combines digital signal processing technology with a traditional analog UHF transmitter; making it the best value on the market for professional and reliable wireless systems.And for the first time in the wireless microphone history, VocoPro is shipping this eight channel wireless microphone system pre-installed in a custom gig bag! Everything needed to set up is right there in the bag: the customer needs only to connect the included XLR cable to their equipment and they're ready to rock the house!.The reliability of its future-proof 900MHz band operation makes it a perfect model for schools or churches that do not have a dedicated sound technician, or a great turnkey solution for production rental companies* Industry's First Self-Contained 8 Channel Wireless Microphone System.* Receivers and Accessories Installed In Road Ready Gig Bag*.* Operates in the 900 MHz Band, which is free of TV Station Interference.* All-in-one wireless Mic-On-Chip has a pre-amp, compressor, and expander onboard.* Uses proven analog UHF transmission technology for better range and reliability.* Plug and Play design requires no microphone syncing set-up.Rear Panel Connectors per system: Power in XLR channel 1 out XLR channel 2 out 1/4-in unbalanced out*UDH-CHOIR-8-MIB package comprised of 4 UDH-DUAL-H systems in a carrying bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.