Portable karaoke system with the microphone, amplifier, and speaker built into one easy-to-carry de

  • Mfr # CarryOkeBell

  • Zoro # G716309111


product price:  $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CarryOkeBell
Zoro #
G716309111
UPC #
692868235511
Country of Origin
China

Description

Thinking of new and fun ways of entertaining at home or on the road? How about karaoke? Home karaoke technology has evolved from bulky boom-box size to systems that fit in the palm of your hand! Our new CarryOkeBell is a truly portable karaoke system with the microphone, amplifier, and speaker built into one easy-to-carry device. Sing at home or on the road, use Bluetooth and a smart device to access all your favorite karaoke tracks online! It has on-board digital mic effects to help you sound like a star, or to transform the sound of your voice using the voice changer with 7 fun vocal effects! Turn any ordinary party into a fun-filled karaoke jam session with VocoPros new CarryOkeBell! Capable of a Wireless Bluetooth Connection or a Wired 1/8th Stereo Input Extra Loud 3W Horn for a Booming Performance Echo Effect to Enhance your Vocals Fun Vocal Modulator with 7 Presets Easy-to-Access Tone Controls for Bass and Treble Headphone Output for Discreet Vocal Practicing Condenser Microphone Element Built-In 3.7V Rechargeable Battery Max Sound Pressure Level 110 dB Frequency Response: Mic: 50Hz-12.5kHz, Music: 48Hz-18kHzAccessories: USB Charging Cable USB Charger Not Included USB to Mic/Meadphone Jack for Recording on Supported Apps Carrying Case with Spring Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.