Professional 8-in Passive Karaoke Speakers Pair
Mfr # SV-380
Zoro # G016449586
product price: $278.99
/pr
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV-380
Zoro #
G016449586
UPC #
692868783807
Country of Origin
China
Description
VocoPro's SV-380 is a pair of stereo karaoke speakers designed to enhance singers voice specially for karaoke performances.Each of the 8 ohm passive speakers are capable of handling 250W of peak power, split between the 8-in mid/low frequency driver and two 3-in mid/high frequency drivers. Compatible with most karaoke amplifiers to create a similar set up as top karaoke boxes around the world, while enhancing the singers voice with stereo set up.Speaker frequency response: 20Hz 20KHz* 250W Peak Power handling. Compatible with most karaoke amplifiers. Passive speaker requires amplifier, sold separately.* Each speaker has one 8-in mid/low and two 3-in mid/high drivers.* Includes speaker cable.* Screw mount ready for stand or ceiling installation. Stand or ceiling mounting hardware not included.* Included: 2x Speaker Wire.* Battery Info: N/A.* Weight / Dimensions:33 lbs., 25 x 15 x 23 inches.* Case Pack:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.