Zoro Homepage

Professional Two-User Digital PLL Wireless Microphone Receiver with Mic-on-Chip™ Technology

  • Mfr # UDX-DUAL

  • Zoro # G616449337


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDX-DUAL
Zoro #
G616449337
UPC #
692868839306
Country of Origin
China

Description

VocoPro's UDX-DUAL wireless microphone receiver is a professional two-person, digital PLL wireless mic system with Mic on chipTM technology.Up to two transmitters can be on this single rack space receiver, with the separate displays showing crucial information like RF, audio, and battery levels for each available transmitter. Scan for hundreds of available frequencies and synchronize with handheld, bodypack, guitar, instrument, or conference microphones. Since the receiver and transmitters are sold separately, choosing the ideal combination for your situation is now possible on an affordable wireless microphone lineup* The receiver scans for clear channels; with many groups and hundreds of frequencies to choose from.* Mix-and-match handheld, bodypack, conference, and instrument microphones to synchronize with either channel on the receiver.* Real time monitoring of microphones RF, audio, and battery levels directly from the receiver's LED display.**Not a complete system, requires UDX transmitters to work UDX-HT, UDX-BP, UDX-CF, UDX-IT, UDX-GT3, UDX-GT9.* Included: UDX-DUAL receiver Power adapter Mounting brackets Antenna extension cables 1/2 inch audio cable.* Battery Info: N/A.* Weight / Dimensions:Shipping Dimensions: 24-in x 18-in x 4-in Shipping Weight: 8 lbs.Actual Unit Dimensions: 23-in x 12-in x 3-in Actual Unit Weight: 6 lbs.* Case Pack: 5 pcs.23-in x 15-in x 13-in 32 lbs. UDX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.