Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart TV Stay-at-Home Karaoke Package

  • Mfr # STAYATHOME

  • Zoro # G916309225


product price: $515.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAYATHOME
Zoro #
G916309225
UPC #
692868724510
Country of Origin
China

Description

Looking for a new way to entertain at home? With more travel restrictions and people staying home now more than ever, VocoPro's new Smart TV stay-at-home karaoke package lets you enjoy karaoke club and bar like entertainment in the comfort of your own home.The core of the system is the SmartTVOke, just connect to an internet enabled smart TV's headphone or optical output to stream thousands of songs on YouTube or karaoke apps.System includes two wireless microphones operating in the digital 2.4 GHz. Duet singers can tune in their own settings with independent volume and effect controls directly from the keypad on the microphone.Sing like a Rockstar with the included 100W powered monitor speaker, and light up the night with the smart light show five-effect-in-one DJ lightThis package comes with everything you need, and makes it super easy to put together club/bar like karaoke entertainment in the comfort of your own home. New generation digital karaoke mixer for the ultimate sound and karaoke entertainment Compatible with any source with a digital optical output PCM Only and sound systems with a 1/8'' stereo or RCA input Use any analog music source with the 1/8'' Input 100W 2.1 Monitor with Stereo Speaker and subwoofer to make your voice and music powerful Compact all metal professional five-in-one effect light with Moonflower, Water Wave, Strobe, UV/Black Light, Laser. Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.