This item is Discontinued.

Vogelzang 2,200 Sq Ft EPA Certified Pellet Stove with 60 lb Hopper VG5770

2,200 Sq Ft EPA Certified Pellet Stove with 60 lb Hopper (Discontinued)

  • Mfr # VG5770
  • Zoro # G401238702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG5770
Zoro #
G401238702
UPC #
86738057707
Country of Origin
China

Dimensions

Height
44.5
Length
23.5
Overall Width
23
Width
23
Overall Length
23.5
Overall Height
44.5

Details

Weight
245
Finish
Black
Application
Indoor
For Use With
Wood
Color
Black
Material
Plate Steel

Description

Good things come in small packages and the Vogelzang VG5770 is no exception. This space saving pellet heater brings a full sized heating appliance into a small package making it a great fit for your home. It is a fully automated pellet stove with automatic ignition and easy access top mounted controls. It has a 60 Lb. hopper to help extend burn times and reduce the time spent refueling the stove. This simple design and close clearance tolerances make this model easy to install and a welcomed addition to any home. It comes with a remote control and is ready for hookup to a wall mounted thermostat. The digital control panel has a easy to read digital temperature read out and soft touch buttons. Pellet heaters work by using a software driven control board to precisely deliver a pre-determined amount of fuel from the hopper into a burn chamber. An electric heating element, used only in startup, heats the pellets until they ignite. The combustion blower forces air through the burn chamber and once ignited, it provides an active combustion of the pellets resulting in very little ash. The exhaust and heat pass through one side of air chambers where on the other side, the variable speed room blower gathers the heat and distributes this through the room. This entire process results in a very clean burning, efficient heating machine for your home.
• 60 lb hopper capacity provides up to 30 hours of burn time (lowest setting)
• Slim design is perfect for smaller rooms or tight spaces
• Variable speed room blower for efficiency
• Provides up to 48,000 BTU's of clean heat
• 3 Inch exhaust fits most standard pellet vent kits
• Designed for living spaces up to 2200 Sq Ft
• Large viewing window with air washed glass offers a wonderful view of the fire
• Digital control panel with wireless remote makes adjustments easy
• Top mounted controls with temperature readout and on-board diagnostics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.