Zoro Homepage

Men's Athletic High-Top Shoe, Black, 13, VM30244

  • Mfr # VM30244-W-13.0

  • Zoro # G709956308


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
13
Style Number
VM30244
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30244-W-13.0
Zoro #
G709956308
UPC #
690774639331
Country of Origin
Cambodia

Dimensions

Size
13
Width
W
Size (PRINT)
13

Details

Item
Athletic High-Top Shoe
Gender
Men's
Color
Black
Style Number
VM30244
Waterproof
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Construction
Cemented
Insole Technology
Soft Landing Comfort
Outsole Material
Rubber
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Style Family
Athletic High-Top Shoe
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Insole Material
Foam
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Upper Material
Fabric, Leather
Closure
Lace Up
Toe Cap Material
Composite
Outsole Technology
Grip Stick Stone Themed
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Insulated
No
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Grip Stick Stone Themed
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Upper Material (PRINT)
Fabric, Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.