Zoro Homepage

Men's Athletic High-Top Shoe, Black, 14, VM30244

  • Mfr # VM30244-W-14.0

  • Zoro # G909956290


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
14
Style Number
VM30244
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30244-W-14.0
Zoro #
G909956290
UPC #
690774639348
Country of Origin
Cambodia

Dimensions

Size
14
Width
W
Size (PRINT)
14

Details

Item
Athletic High-Top Shoe
Gender
Men's
Color
Black
Style Number
VM30244
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Static Dissipative
No
Non Metallic Upper
Yes
Conductive
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Closure
Lace Up
Insulated
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Style Family
Athletic High-Top Shoe
Puncture Resistant Insole
No
Insole Technology
Soft Landing Comfort
Construction
Cemented
Oil Resisting Sole
Yes
Heel Definition
Flat Heel
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Toe Cap Material
Composite
Outsole Technology
Grip Stick Stone Themed
Upper Material
Fabric, Leather
Insole Material
Foam
Upper Material (PRINT)
Fabric, Leather
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Grip Stick Stone Themed
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.