Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic High-Top Shoe, Black, 11 1/2, M, VM30244-M

  • Mfr # VM30244-M-11.5

  • Zoro # G509956782


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30244-M
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30244-M-11.5
Zoro #
G509956782
UPC #
690774639171
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30244-M
Waterproof
Yes
Metal Chip Resisting Sole
Yes
Construction
Cemented
Toe Cap Material
Composite
Outsole Technology
Grip Stick Stone Themed
Non-Marking Sole
Yes
Insole Material
Foam
Electrical Hazard Rated
Yes
Upper Material
Fabric, Leather
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Heel Definition
Flat Heel
Style Family
Athletic High-Top Shoe
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Static Dissipative
No
Insulated
No
Maximum Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Insole Technology
Soft Landing Comfort
Conductive
No
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Grip Stick Stone Themed
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.