Zoro Homepage

Men's Composite Toe Loafer Shoe, Black, 16, W, VM30810

  • Mfr # VM30810-W-16.0

  • Zoro # G313302492


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
W
Style Number
VM30810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30810-W-16.0
Zoro #
G313302492
UPC #
690774705296
Country of Origin
Cambodia

Dimensions

Size
16
Footwear Width
W
Width
W

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
VM30810
Waterproof
No
Insulated
No
Construction
Cemented
Heel Definition
Flat Heel
Static Dissipative
No
All-Leather Upper
No
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Toe Shape
Round
Toe Cap Material
Composite
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Conductive
No
Insole Technology
Removable Insole, Soft Landing Comfort
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Liner Material
Mesh
Electrical Hazard Rated
Yes
Upper Material
Polyurethane
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Maximum Heat Rating
250 Degrees F
Closure
Slip On
Ninety-Degree Heel
No
Outsole Technology
Grip Styk Stone Theme
Insole Material
Foam
Style Family
Loafer Shoe
Liner Technology
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number VM30810, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.