Shop VOLCOM
See all product information
Create Account
Mltry/TcticlBoot, , Mn7M, SideZipper, PR
- Mfr # VM30702-M-07.0
- Zoro # G822377615
product price:Â
$
154.95
/pr
Free Shipping & Returns
Key Features
Upper Color
Coyote
Boot Height
8 in
Footwear Style
Military/Tactical Boot
For Outdoor Traction
Yes
Non-Marking Sole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VM30702-M-07.0
- Zoro #
- G822377615
- UPC #
- 690774674196
- Country of Origin
- Cambodia
Dimensions
- Boot Height
- 8 in
- Height
- 8 in
- Shaft Height
- 8 in
- Size
- 7
- Width
- M
- Fits Chest Size
- Moisture Wicking, Soft Landing Comfort Insole
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, Men's, Tan, Side Zipper, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number VM30702, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.