Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic High-Top Shoe, Black, 7, VM30244

  • Mfr # VM30244F-M-07.0

  • Zoro # G609956507


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
7
Style Number
VM30244
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30244F-M-07.0
Zoro #
G609956507
UPC #
690774641433
Country of Origin
Cambodia

Dimensions

Size
7
Width
M
Size (PRINT)
7

Details

Item
Athletic High-Top Shoe
Gender
Women's
Color
Black
Style Number
VM30244
Waterproof
Yes
Insulated
No
Closure
Lace Up
Oil Resisting Sole
Yes
Construction
Cemented
Style Family
Athletic High-Top Shoe
Upper Material
Fabric, Leather
Insole Technology
Soft Landing Comfort
Static Dissipative
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Outsole Material
Rubber
Outsole Technology
Grip Stick Stone Themed
Puncture Resistant Insole
No
Conductive
No
Insole Material
Foam
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
Metatarsal Guard
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Grip Stick Stone Themed
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Fabric, Leather
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.