Zoro Homepage

Women's Composite Toe Athletic High-Top Shoe, Black, 8, W, VM30244-W

  • Mfr # VM30244F-W-08.0

  • Zoro # G109956779


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
VM30244-W
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM30244F-W-08.0
Zoro #
G109956779
UPC #
690774641600
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Width
W
Size (PRINT)
8

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
VM30244-W
Waterproof
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Insole Material
Foam
Insole Technology
Soft Landing Comfort
Outsole Technology
Grip Stick Stone Themed
Upper Material
Fabric, Leather
Manufacturers Suggested Sole Slip Rating
Best
Construction
Cemented
Outsole Material
Rubber
Static Dissipative
No
Chemical Resisting Sole
Yes
Style Family
Athletic High-Top Shoe
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Conductive
No
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Closure
Lace Up
Insulated
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Grip Stick Stone Themed
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.