This item is Discontinued.

Volkano Jonagold Series Stereo Earphones with Built-In Mic, 4 ft Cord, Black/Silver VK-1001-BK

Jonagold Series Stereo Earphones with Built-In Mic, 4 ft Cord, Black/Silver (Discontinued)

  • Mfr # VK-1001-BK
  • Zoro # G505743041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK-1001-BK
Zoro #
G505743041
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft

Details

Color
Black/Silver
Features
Dedicated Call Button; Volume Controls
Weight
0.16 lbs
Material
Metal; Plastic; Rubber

Description

A natural fit that just feels right. Convenient in-line remote allows you to adjust the volume up or down or hit the dedicated call-button to take important calls. Powerful and efficient, 10 mm drivers are tailored to render detailed, full-frequency sound while cancelling out a degree of your environment's ambient sound. Featuring an attractive metallic housing with soft, malleable rubber earpieces, it's easy to get a comfortable fit, which is especially important when you're wearing your earbuds for hours at a time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.