Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vollrath Co Vollrath 22 Qt (14") Tribute Stock Pot 77523

Vollrath 22 Qt (14") Tribute Stock Pot (Discontinued)

  • Mfr # 77523
  • Zoro # G205608145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77523
Zoro #
G205608145
UPC #
29419467969
Country of Origin
United States

Dimensions

Depth
15.7 in
Length
4.3 in
Width
3-1/2 in

Details

Color
Blue

Description

Tribute cookware heats evenly without hot spots. 3-ply construction maintains shape under constant commercial use. 18-8 stainless interior does not affect colors and flavor of food. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. Heavy duty ergonomic handles with durable stainless rivets. Designed for preparing stocks, soups and liquids or reducing liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. 14" diameter. 22 quart capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.