This item is Discontinued.

Vollrath Co Vollrath Cayenne Round Heat 'N Serve - 11 Qt. Unit W/ Package 72009

Vollrath Cayenne Round Heat 'N Serve - 11 Qt. Unit W/ Package (Discontinued)

  • Mfr # 72009
  • Zoro # G905989728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72009
Zoro #
G905989728
UPC #
29419194209
Country of Origin
United States

Description

Cayenne round heat 'n serve - 11 qt. Unit with package merchandisers are ideal for rethermalizing chilled food or holding heated food. Meets appropriate nsf4 performance standards. Uses up to 25% less energy. Low-water indicator light eliminates guesswork. 7-quart or 11-quart models available. Must be used with water for maximum energy transfer (nsf standard). Recessed control knobs. Non-stick surface prevents scale build-up for easy cleaning and longer operating life. Cast-in heating element for longer service life and greater energy transfer. Well depth - 6-3/4" (17.1 cm). 9-5/8"h overall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.