This item is Discontinued.

Vollrath Co Vollrath Cayenne Round Heat 'N Serve 4/3 Rectangular Rethermalizer - W/ Drain 72051

Vollrath Cayenne Round Heat 'N Serve 4/3 Rectangular Rethermalizer - W/ Drain (Discontinued)

  • Mfr # 72051
  • Zoro # G205777575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72051
Zoro #
G205777575
UPC #
29419429066
Country of Origin
United States

Description

Cayenne round heat 'n serve 4/3 rectangular rethermalizer - with drain get maximum capacity within a minimum footprint. Uses up to 25% less energy. Thermoset fiber-reinforced, self-insulating resinwell provides maximum energy efficiency. 33% greater capacity than full-size warmers -holds four size pans up to 6" (15.24 cm) deep. Low water indicator light eliminates guesswork. Capillary tube thermostat for more accurate temperature control. Two 800 watt elements for rethermalization andfaster recovery. Elements have non-stick surface to prevent scalebuild-up and reduce cleaning time. Wide no-drip lip keeps countertop dry and returnscondensation to well. Lighted on/off switch. Controls and switches recessed on end of base for added safety. Adaptor bars (item 75012 sold separately) recommended to reduce evaporation and conserve energy. Bottom exit cord is 6" (183 cm) long. Stainless exterior for easy cleaning. Pans, insets and adaptor bars sold separately. Adaptor plate (item 19188) with three 8-3/8" (21.3 cm) diameter holes for 7-1/4 quart round insets sold separately. Accessory kit for 72788 includes: (1) 19188 adaptor plate, (3) ea. 78144 insets, (3) ea. 47488 covers & (3) ea. 4980420 4 oz. Ladles. 28-3/4"l x 13-3/4"w x 9-3/4"h overall.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.