This item is Discontinued.

Vollrath Co Vollrath Servewell 5 Well Hot Food Table 120V / 700W Ul 38105

Vollrath Servewell 5 Well Hot Food Table 120V / 700W Ul (Discontinued)

  • Mfr # 38105
  • Zoro # G005777317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38105
Zoro #
G005777317
UPC #
29419249794
Country of Origin
United States

Description

Servewell 5 well hot food table 120v / 700w ul servewell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for breath guard attachment. Equipped with standard 480w, 700w or 800w elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. 7-1/2" wide plate shelf. Standard adjustable stationary legs or optional caster set. Standard 10' power cord. Low-water indicator light eliminates guesswork. Thermoset wells cannot pit or rust. Recommended for use with up to 4" (10.2 cm) deep full or fractional size pans. Use standard adaptor plates and insets for serving flexibility. 38099 optional caster set has four 4" (10.2 cm) swivel wheels, two with brakes. 76"l x 32"w x 34"h overall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.