Zoro Homepage

Control Knob, Black

  • Mfr # 17012-1

  • Zoro # G2997709


product price: $7.59
/ea

Key Features

Color
Black
For Use With
120 Volt Full-Size Soup Merchandiser with 7-Quart Accessory Kit and Tuscan Graphics, 120 Volt Twin-Well Soup Merchandiser and Menu Board with Country Kitchen Graphics, 120 Volt Twin-Well Soup Merchandiser and Menu Board with Tuscan Graphics, 120 Volt Twin-Well Soup Merchandiser with Country Kitchen Graphics, 120 Volt Twin-Well Soup Merchandiser with Tuscan Graphics, 120 Volt Twin-Well Soup Merchandiser, Menu Board and Lighted Canopy with Country Kitchen Graphics, 120 Volt Twin-Well Soup Merchandiser, Menu Board and Lighted Canopy with Tuscan Graphics, Cayenne Drop-In Warmer, Cayenne Dual Warmer, Cayenne Full-Size Heat 'N Serve Rethermalizer, Cayenne Heated Shelf, Cayenne Model 1001 Warmer, Cayenne Round Heat 'N Serve Rethermalizer Package, Cayenne Round Heat 'N Serve Rethermalizers, Cayenne Round Heat 'N Serve Rethermalizers (Export Only), Chili Cooker, Food Warmer, Full Size Soup Merchandiser, 1220 Base Unit Only with Country Kitchen Graphics, Full Size Soup Merchandiser, 1220 Base Unit Only with Tuscan Graphics, Full Size Soup Merchandiser, 1220 Country Kitchen Base with 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with 7 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board and 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board and 7 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board and 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board and 7 qt. Accessory Pack, Heat N Serve Rethermalizer, Rethermalizer, Round Heat 'N Serve Rethermalizer Only
Fits Brand
Vollrath
For Use With Mfr. Model Number
56500-3, 71001, 72023
Product Type
Control Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17012-1
Zoro #
G2997709
UPC #
-
Country of Origin
United States

Details

Color
Black
For Use With
120 Volt Full-Size Soup Merchandiser with 7-Quart Accessory Kit and Tuscan Graphics, 120 Volt Twin-Well Soup Merchandiser and Menu Board with Country Kitchen Graphics, 120 Volt Twin-Well Soup Merchandiser and Menu Board with Tuscan Graphics, 120 Volt Twin-Well Soup Merchandiser with Country Kitchen Graphics, 120 Volt Twin-Well Soup Merchandiser with Tuscan Graphics, 120 Volt Twin-Well Soup Merchandiser, Menu Board and Lighted Canopy with Country Kitchen Graphics, 120 Volt Twin-Well Soup Merchandiser, Menu Board and Lighted Canopy with Tuscan Graphics, Cayenne Drop-In Warmer, Cayenne Dual Warmer, Cayenne Full-Size Heat 'N Serve Rethermalizer, Cayenne Heated Shelf, Cayenne Model 1001 Warmer, Cayenne Round Heat 'N Serve Rethermalizer Package, Cayenne Round Heat 'N Serve Rethermalizers, Cayenne Round Heat 'N Serve Rethermalizers (Export Only), Chili Cooker, Food Warmer, Full Size Soup Merchandiser, 1220 Base Unit Only with Country Kitchen Graphics, Full Size Soup Merchandiser, 1220 Base Unit Only with Tuscan Graphics, Full Size Soup Merchandiser, 1220 Country Kitchen Base with 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with 7 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board and 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Country Kitchen Base with Menu Board and 7 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board and 4 qt. Accessory Pack, Full Size Soup Merchandiser, 1220 Tuscan Base with Menu Board and 7 qt. Accessory Pack, Heat N Serve Rethermalizer, Rethermalizer, Round Heat 'N Serve Rethermalizer Only
Fits Brand
Vollrath
Item
Control Knob
For Use With Mfr. Model Number
56500-3, 71001, 72023
Product Type
Control Knob

Description

Control Knob, Product Type Control Knob, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.