False Bottom, Full-Size, 17-13/16x9-15/16
Mfr # 20000
Zoro # G1328232
product price: $56.69
/eaKey Features
Material
Stainless Steel
Length
17 13/16 in
Width
9 15/16 in
Height
9/16 in
For Use With
All Full-Size Super Pan II Pans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20000
Zoro #
G1328232
UPC #
029419035724
Country of Origin
United States
Dimensions
Length
17 13/16 in
Width
9 15/16 in
Height
9/16 in
Overall Width
9 15/16 in
Details
Item
False Bottom
Material
Stainless Steel
For Use With
All Full-Size Super Pan II Pans
Product Type
False Bottom
Oven Safe
No
Dishwasher Safe
No
Compatible Pan Type
Full Size
NSF Certified
Yes
Description
False Bottom, Overall Length 17 13/16 in, Dishwasher Safe No, Overall Width 9 15/16 in, Material Stainless Steel, Oven Safe No, Product Type False Bottom, Gauge 22 ga, NSF Certified Yes, Compatible Pan Type Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.