Zoro Homepage

Food Slicer, 120V, 2.5A, 10" Blade

  • Mfr # 40950

  • Zoro # G208662892


product price: $1,776.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 1/16 in
Overall Height
18 11/16 in
Material
Cast Aluminum, Stainless Steel
Standards
cULus, NSF/ANSI 8 Certified, UL EPH Classified
Plug Type
5-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40950
Zoro #
G208662892
UPC #
671080468112
Country of Origin
Italy

Dimensions

Overall Width
22 1/16 in
Overall Height
18 11/16 in
Maximum Slice Thickness
1/2 in
Overall Depth
22 7/16 in
Cord Length
76 in
Blade Diameter
10 in

Details

Item
Food Slicer
Material
Cast Aluminum, Stainless Steel
Standards
cULus, NSF/ANSI 8 Certified, UL EPH Classified
Plug Type
5-15
Features
25 Degrees Gravity Feed, Carrying Handle, Removable Carriage
Voltage
120V
Horsepower
1/3 hp
Current
2.5 A
Frequency
60 Hz
Weight
35 lb

Description

Food Slicer, Blade Diameter 10 in, Maximum Slice Thickness 1/2 in, Overall Height 18 11/16 in, Overall Width 22 1/16 in, Overall Depth 22 7/16 in, Current 2.5 A, Voltage 120V, Horsepower 1/3 hp, Cord Length 76 in, Features 25 Degrees Gravity Feed, Carrying Handle, Removable Carriage, Frequency 60 Hz, Material Cast Aluminum, Stainless Steel, Plug Type 5-15, Standards cULus, NSF/ANSI 8 Certified, UL EPH Classified, Weight 35 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.