Zoro Homepage

Fry Pan Cover, Dia 9 7/8

  • Mfr # 67315

  • Zoro # G1207577


product price: $25.59
/ea

Key Features

Type
Flat Cover
Temp. Resistance (Deg. F)
180
Gauge
14
Handle Type
Welded
Outside Dia. (In.)
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67315
Zoro #
G1207577
UPC #
029419054350
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10 1/2 in
Inside Dia. (In.)
9 7/8 in
Bottom Diameter
9 5/16 in
Top Diameter
9 7/8 in
Overall Height
1/2 in

Details

Item
Fry Pan Cover
Type
Flat Cover
Temp. Resistance (Deg. F)
180
Gauge
14
Handle Type
Welded
Handle Color
Black
Product Type
Fry Pan Cover
Body Color
Silver
Bottom Material
Aluminum
Oven Safe
No
Finish/Coating
Natural
Handle Coating
Antimicrobial
Non-Stick
No
Handle Material
Aluminum
Dishwasher Safe
No
NSF Certified
Yes
Body Material
Aluminum

Description

Fry Pan Cover, Handle Material Aluminum, Handle Color Black, Oven Safe No, Product Type Fry Pan Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 9 5/16 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 14 ga, Handle Type Welded, Non-Stick No, Overall Height 1/2 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 9 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.