Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven, Full Size, 26-1/2"H

  • Mfr # CO4-208240FS

  • Zoro # G608662874


product price: $4,559.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Power Source
Electric
Voltage
208 to 240V AC
Overall Depth
32 in
Material
Stainless Steel
Overall Height
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO4-208240FS
Zoro #
G608662874
UPC #
029419719792
Country of Origin
South Africa

Dimensions

Overall Depth
32 in
Overall Height
26 1/2 in
Overall Width
32 7/8 in
Oven Size
Full Size

Details

Item
Toaster Oven
Power Source
Electric
Voltage
208 to 240V AC
Material
Stainless Steel
Features
120 min Bake Timer Turns Off Oven After Set Time, Baffle Fan and Diffuser Plate
Plug Type
6-30P
Includes
Shelves
Installation Type
Countertop
Product Type
Convection Oven
Number of Baking Chambers
1
Wattage
5,760 W
Current
24 A
Minimum Operating Temperature
100 Degrees F
Number of Shelves
4
Convection Oven Shelf Type
Wire Shelves
Weight
166 lb
Energy Star Compliant
No

Description

Toaster Oven, Number of Shelves 4, Oven Size Full Size, Maximum Operating Temperature 570 Degrees F, Minimum Operating Temperature 100 Degrees F, Overall Height 26 1/2 in, Overall Width 32 7/8 in, Overall Depth 32 in, Wattage 5,760 W, Product Type Convection Oven, Voltage 208 to 240V AC, Number of Baking Chambers 1, Convection Oven Shelf Type Wire Shelves, Current 24 A, Energy Star Compliant No, Includes Shelves, Installation Type Countertop, Material Stainless Steel, Plug Type 6-30P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.