Sauce Pan, Tapered, 7 qt, Aluminum, PK6

  • Mfr # 682170

  • Zoro # G308661979


product price: $70.99
/pk 6, $11.83/ea

Key Features

Material
Aluminum
Handle Color
Black
Non-Stick
No
Body Material
Aluminum
Overall Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
682170
Zoro #
G308661979
UPC #
029419599479
Country of Origin
United States

Dimensions

Overall Height
7 1/4 in
Overall Diameter
10 7/8 in
Cover Interior Diameter
10 11/16 in

Details

Item
Sauce Pan
Material
Aluminum
Handle Color
Black
Non-Stick
No
Body Material
Aluminum
Bottom Material
Metal
Cover Type
Flat
Body Style
Tapered
Dishwasher Safe
No
Finish/Coating
Unfinished
Cover Included
No
NSF Certified
Yes
Product Type
Sauce Pan
Handle Material
Silicone
Oven Safe
No

Description

Sauce Pan, Overall Height 7 1/4 in, Material Aluminum, Handle Type Riveted, Handle Material Silicone, Handle Color Black, Gauge 11 ga, Cover Type Flat, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 10 11/16 in, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 7 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Tapered, Bottom Material Metal, NSF Certified Yes, Compatible Pot Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.