Zoro Homepage

Squeeze Bottle, Clear/Purple, Polyethylene

  • Mfr # 49242-135454

  • Zoro # G510854312


product price: $3.69
/ea
Sold in multiples of 12 for $44.28

Key Features

Capacity
24 oz
Material
Polyethylene
Overall Height
11 3/16 in
Number of Tips
1
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49242-135454
Zoro #
G510854312
UPC #
029419643509
Country of Origin
United States

Dimensions

Overall Height
11 3/16 in
Opening Diameter
2 1/8 in
Diameter
3 in

Details

Item
Squeeze Bottle
Capacity
24 oz
Material
Polyethylene
Color
Clear/Purple
Number of Tips
1
NSF Certified
Yes
Closeable
Yes
Product Type
Squeeze Bottle
Dishwasher Safe
Yes
First In First Out Compatible
Yes

Description

Squeeze Bottle, Number of Tips 1, Product Type Squeeze Bottle, Capacity 24 oz, Closeable Yes, Color Clear/Purple, Diameter 3 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Material Polyethylene, Opening Diameter 2 1/8 in, Overall Height 11 3/16 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.