Squeeze Bottle, Clear/Yellow, Polyethylene
Mfr # 23242-130808
Zoro # G110854491
product price: $5.89
/eaSold in multiples of 12 for $70.68
Key Features
Capacity
24 oz
Material
Polyethylene
Overall Height
10 15/16 in
Number of Tips
2
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23242-130808
Zoro #
G110854491
UPC #
029419642632
Country of Origin
United States
Dimensions
Overall Height
10 15/16 in
Diameter
3 in
Opening Diameter
2 1/8 in
Details
Item
Squeeze Bottle
Capacity
24 oz
Color
Clear/Yellow
Material
Polyethylene
Number of Tips
2
Dishwasher Safe
Yes
NSF Certified
Yes
Closeable
Yes
Product Type
Squeeze Bottle
First In First Out Compatible
Yes
Description
Squeeze Bottle, Number of Tips 2, Product Type Squeeze Bottle, Capacity 24 oz, Closeable Yes, Color Clear/Yellow, Diameter 3 in, Dishwasher Safe Yes, First In First Out Compatible Yes, Material Polyethylene, Opening Diameter 2 1/8 in, Overall Height 10 15/16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.