Zoro Homepage

Stainless Steel Cover, Dia 8 In

  • Mfr # 69328

  • Zoro # G1222566


product price: $54.79
/ea

Key Features

Type
Flat Cover
Material
Stainless Steel
Gauge
18
For Use With
77741
Outside Dia. (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69328
Zoro #
G1222566
UPC #
029419399215
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8 in
Bottom Diameter
5 3/4 in
Overall Height
1 3/8 in
Handle Length
3 3/4 in
Top Diameter
8 in

Details

Item
Cover
Type
Flat Cover
Material
Stainless Steel
Gauge
18
For Use With
77741
Handle Type
Welded
Handle Color
Black
Temp. Resistance (Deg. F)
180
Handle
Welded
Product Type
Cover
Oven Safe
No
Non-Stick
No
Dishwasher Safe
No
Body Color
Silver
Handle Material
Stainless Steel
Body Material
Stainless Steel
Handle Coating
Antimicrobial
Bottom Material
Stainless Steel
NSF Certified
Yes
Finish/Coating
Natural

Description

Cover, Handle Material Stainless Steel, Handle Color Black, Handle Length 3 3/4 in, Oven Safe No, Product Type Cover, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 5 3/4 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Natural, Gauge 20 ga, Handle Type Welded, Non-Stick No, Overall Height 1 3/8 in, Handle Coating Antimicrobial, NSF Certified Yes, Top Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.