Shop VOLLRATH

Vollrath New York, New York Spigot Handle Only, 46287, Stainless Steel

  • Mfr # 46287

  • Zoro # G405731926


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Height
5.75 in
Weight
1 lb
Length
3.75 in
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46287
Zoro #
G405731926
UPC #
29419908844
Country of Origin
China

Dimensions

Height
5.75 in
Length
3.75 in
Width
1.5 in

Details

Weight
1 lb
Item
York Spigot Handle

Description

Vollrath, new york, new york spigot handle only, 46287, stainless steel designed as a direct replacement for use with your vollrath 46285 new york, new york 2 gallon cold beverage dispenser, this 46287 replacement spigot with chrome handle easily attaches to your existing polycarbonate beverage container.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.