Zoro Homepage

Wire Strainer, Fine Mesh, Dia 6 1/4 In

  • Mfr # 47188

  • Zoro # G1768173


product price: $14.89
/ea

Key Features

Mesh Size
Single Fine Mesh
Material
Tin
Handle Length
6 in
Overall Width
6 1/4 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47188
Zoro #
G1768173
UPC #
029419100316
Country of Origin
Italy

Dimensions

Mesh Size
Single Fine Mesh
Handle Length
6 in
Overall Width
6 1/4 in
Overall Height
4 in
Overall Length
12 1/4 in

Details

Item
Wire Strainer
Material
Tin
Handle Material
Wood
Product Type
Wire Mesh Strainer
Handle Type
Welded
Dishwasher Safe
No
NSF Certified
No

Description

Wire Strainer, Mesh Size Single Fine Mesh, Product Type Wire Mesh Strainer, Dishwasher Safe No, Handle Length 6 in, Handle Material Wood, Handle Type Welded, Material Tin, Overall Length 12 1/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.