Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balloon Work Light

  • Mfr # VT-300W-G2

  • Zoro # G515554798


product price: $2,799.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, ETL, FCC, RoHS
Includes
Diffuser, Light Carry Bag, Remote, Safety Cable, Tripod Carrying Bag
Features
Foot Pad Tent Stake Opening, Power Multiple Units Battery Pack, Slide and Lock Adjustable Leg
Power Cord Length
25 ft
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-300W-G2
Zoro #
G515554798
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
25 ft
Base Depth
45 in
Minimum Height Adjustment
53 in
Manufacturer Warranty Length
3 yr
Base Width
45 in
Adjustable Height
Yes
Maximum Height Adjustment
9 ft

Details

Item
Tripod Balloon Light Kit
Standards
CE, ETL, FCC, RoHS
Includes
Diffuser, Light Carry Bag, Remote, Safety Cable, Tripod Carrying Bag
Features
Foot Pad Tent Stake Opening, Power Multiple Units Battery Pack, Slide and Lock Adjustable Leg
Lighting Technology
LED
Operating Voltage
110 to 240V AC
Cord Designation
SJOW
IP Rating
IP65
Mount Type
Clamp, Eye Bolt, Tripod
Beam Angle
360 Degrees
Color Rendering Index
70
Light Distribution
360 Degrees
Brightness Levels
42,000 lm
Cord Wire Gauge
14 AWG
Head Rotation
360 Degrees
Wattage
300 W
Lamp Life
50,000 hr
Current
2.5 A
Maximum Brightness
42,000 lm
Number of Cord Wires
3
Number of Brightness Levels
10
Job Light Type
Balloon Light
Includes Mounting Hardware
Yes
Color Temperature
5700K
Power Source
Corded
Includes Bulb
Yes

Description

Tripod Balloon Light Kit, Power Source Corded, Maximum Brightness 42,000 lm, Number of Brightness Levels 10, Power Cord Length 25 ft, Operating Voltage 110 to 240V AC, Lighting Technology LED, Mount Type Clamp, Eye Bolt, Tripod, IP Rating IP65, Maximum Height Adjustment 9 ft, Beam Angle 360 Degrees , Color Rendering Index 70, Includes Bulb Yes, Adjustable Height Yes, Base Depth 45 in, Base Width 45 in, Brightness Levels 42,000 lm, Color Temperature 5700K, Cord Designation SJOW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.