Shop VOLTSTAIR
See all product information
Create Account
Battery
- Mfr # VOGO-103
- Zoro # G523367052
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible with Product Type
Voltstair Powered Stair-Climbing Hand Trucks
Material
Plastic
Battery Voltage
24V AC
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VOGO-103
- Zoro #
- G523367052
- UPC #
- -
- Country of Origin
- China
- Item
- Battery
- Color
- Black
- Compatible with Product Type
- Voltstair Powered Stair-Climbing Hand Trucks
- Material
- Plastic
- Battery Voltage
- 24V AC
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Description
Battery, Overall Depth Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Color Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.