Shop VOLTSTAIR
See all product information
Create Account
Battery
- Mfr # VOLS-106
- Zoro # G023367378
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Battery Voltage
48V AC
Material
Plastic
Compatible with Product Type
Voltstair Powered Stair-Climbing Hand Trucks
Color
Black
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VOLS-106
- Zoro #
- G023367378
- UPC #
- -
- Country of Origin
- China
- Item
- Battery
- Battery Voltage
- 48V AC
- Material
- Plastic
- Compatible with Product Type
- Voltstair Powered Stair-Climbing Hand Trucks
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Description
Battery, Overall Depth Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Color Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.