
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21407237
Zoro #
G007857635
UPC #
-
Country of Origin
Unknown
Description
When replacing or adding new engine boat control cables, we must be aware of the precise measurement, length, and engine type The two engine control wires are always available on any ship with mechanical engine controls If you're replacing outdated control cables with new ones made by the same company, it's simple to search for a component number or length on the cable's jacket The innovative conduit architecture offers a staggering level of flexibility, while the inventive core design increases efficiency and minimizes lost motion Key Features This product replaces 3851058, 3857119 enhanced effectiveness, robustness, and longterm viability increased flexibility results in a smaller bend radius It's perfect for intricate, lengthy cable runs stainless steel cable end fittings A smooth operation is made possible by high productivity Product Specifications SKU 21407237 Weight 340 LBS Diagram Reference Number 1 Alternate Products SKU CCX63324, MC024, C824, CC23024, 8M0082596 Manufacturer Part Number MPN 21407237 Quantity 1 Volvo Penta Exploded view schematic Control Cables, Type 333 This product replaces 3851058, 3857119
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.